74in Brown and Dark Brown Upholstered Faux Leather Bench
- Mfr # 374245
- Zoro # G623438768
product price:Â
$
1,937.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Leg Color
Dark Brown
Size
28" x 74" x 31"
Material
Upholstery
Finish
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374245
- Zoro #
- G623438768
- UPC #
- -
- Country of Origin
- China
- Item
- Benches
- Assembly
- No Assembly Needed
- Leg Color
- Dark Brown
- Material
- Upholstery
- Finish
- Wood
- Upholstered
- Yes
- Nailhead Trim
- Yes
- Style
- Traditional
- Bench Pattern
- Solid Color
- Color
- Brown
- Weight Capacity
- 350 lbs
- Bench Type
- Bedroom Bench
- Seat Material
- Upholstery
- Leg Material
- Polyresin
- Upholstery Color
- Dark Brown
- Upholstery Material
- Faux Leather
Dimensions
- Size
- 28" x 74" x 31"
- Overall Depth
- 31 in
- Overall Length
- 28 in
- Width
- 74 in
Description
Distinctive in style the 74-inch brown and dark brown upholstered faux leather bench radiates a versatile charm. A dark brown polyresin frame is finished off with a brown upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 28-inch H x 74-inch W x 31-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.