28in Brown Solid Wood Storage Bench With Cabinet
- Mfr # 718241
- Zoro # G623439338
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Style
Mid-Century
Finish
Oak
Assembly
No Assembly Needed
Upholstered
No
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718241
- Zoro #
- G623439338
- UPC #
- -
- Country of Origin
- India
- Style
- Mid-Century
- Finish
- Oak
- Assembly
- No Assembly Needed
- Item
- Benches
- Upholstered
- No
- Leg Color
- Brown
- Seat Material
- Solid Wood
- Shape
- Rectangle
- Material
- Solid Wood
- Bench Pattern
- Solid Color
- Color
- Brown
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Hand Crafted
- Yes
- Weight Capacity
- 9 lbs
Dimensions
- Overall Length
- 17.7 in
- Overall Depth
- 13.8 in
- Width
- 27.6 in
Description
Add a good looking decorative accent to your space that is also practical for seating. This bench is made from high quality solid wood in a brown color throughout the base and top. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 27.60-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.