40in Oak and White Wood Storage Bench With Flip Top
- Mfr # 477603
- Zoro # G723439238
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
Yes
Leg Material
Manufactured Wood
Shape
Rectangle
Bench Type
Entryway Bench
Finish
Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477603
- Zoro #
- G723439238
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 40 in
- Overall Length
- 20.2 in
- Size
- 20.2" x 40" x 20"
- Overall Depth
- 20 in
Details
- Hand Crafted
- Yes
- Leg Material
- Manufactured Wood
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Finish
- Oak
- Leg Color
- White
- Weight Capacity
- 280 lbs
- Seat Material
- Manufactured Wood
- Material
- Manufactured Wood
- Upholstered
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Assembly
- Full Assembly Needed
- Item
- Benches
- Nailhead Trim
- No
- Style
- Industrial
- Color
- Oak, White
Description
Add a good looking decorative accent to your space that is also practical for seating. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.20-inch h x 40.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.