Set Of 5 Rustic Natural Brown Wood Handmade Trays With Handles
- Mfr # 483318
- Zoro # G523439162
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
No
Chip Resistant
No
Shape
Rectangular
Length
2.75 in
Finish
Distressed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483318
- Zoro #
- G523439162
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Chip Resistant
- No
- Shape
- Rectangular
- Finish
- Distressed
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Capacity
- 10
- Item
- Trays
- Material
- Solid Wood
Dimensions
- Length
- 2.75 in
- Size
- 22.5" W, 21" W, 19.5" W, 17.75" W, 16.25" W
- Overall Depth
- 15 in
- Overall Width
- 22.5 in
Description
This set of 5 rustic natural brown wood handmade trays with handles is perfect for serving, storing or displaying your favorites. Solid wood construction in a distressed and vintage style finish gives this tray set an overall timeless appearance and natural appeal. Features handles for quick and easy transportation. Food safe and versatile, this tray is sure to please. 2.75in H x 22.5in W x 15in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.