Shop HOMEROOTS
See all product information
Create Account
28in White Standard Accent Cabinet With Eight Shelves
Mfr # 401697
Zoro # G423438609
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Cabinet Doors
Yes
Shape
Rectangular
Width
28 in
Finish
Distressed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401697
- Zoro #
- G423438609
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 28 in
- Overall Length
- 48.25 in
- Overall Depth
- 12 in
Details
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Shape
- Rectangular
- Finish
- Distressed
- Cabinet Design
- Standard
- Color
- White
- Mirrored Finish
- No
- Gloss Finish
- No
- Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Shelves Included
- Yes
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Lacquered
- No
- Number of Cabinets
- 2
Description
This 28in white standard accent cabinet with eight shelves will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 48.25in H x 28in W x 12in D