Classic White Bench and Basket Set
- Mfr # 397794
- Zoro # G723440456
product price:Â
$
999.99
/ea
Key Features
Upholstery Color
White
Overall Depth
18 in
Upholstered
Yes
Weight Capacity
250 lbs
Upholstery Material
Linen Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397794
- Zoro #
- G723440456
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 18 in
- Width
- 47 in
- Overall Length
- 20 in
- Size
- 19.69" x 47.24" x 17.72"
Details
- Upholstery Color
- White
- Upholstered
- Yes
- Weight Capacity
- 250 lbs
- Upholstery Material
- Linen Blend
- Shape
- Rectangle
- Seat Material
- Solid Wood
- Item
- Benches
- Hand Crafted
- No
- Color
- White
- Bench Pattern
- Solid Color
- Number of Pieces
- 3
- Bench Type
- Entryway Bench
- Assembly
- No Assembly Needed
- Finish
- Glossy
- Style
- Rustic
- Nailhead Trim
- No
- Material
- Solid Wood
Description
Accentuate your home with the chic Classic White Bench and Basket Set. Handcrafted from Mahogany wood with an all white semi glossy white finish it is an understated piece of elegance. With multiple level storage options, the bench is also accommodated with two hand-woven Kubu Rattan baskets which adds a beautiful rustic contrast to the all white design. Set it against your entrance to store your favorite shoes or place it anywhere in your home for that additional seating option. 19.69in x 47.24in x 17.72in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.