Shop HOMEROOTS
See all product information
Create Account
14in Black Glass Standard Display Stand
- Mfr # 364370
- Zoro # G023438269
product price:Â
$
968.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Size
29.5" x 13.5" x 35.4"
Finish
Natural
Width
13.5 in
Overall Depth
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364370
- Zoro #
- G023438269
- UPC #
- -
- Country of Origin
- Viet Nam
- Solid Wood Frame
- No
- Finish
- Natural
- Weight Capacity
- 50 lbs
- Shelves Included
- No
- Cabinet Type
- Display Stand
- Cabinet Design
- Standard
- Cabinet Doors
- No
- Gloss Finish
- No
- Assembly
- No Assembly Needed
- Color
- Black
- Glass Doors
- No
- Shape
- Square
- Mirrored Finish
- Yes
- Item
- Cabinets
- Material
- Manufactured Wood
- Lacquered
- No
Dimensions
- Size
- 29.5" x 13.5" x 35.4"
- Width
- 13.5 in
- Overall Depth
- 35.4 in
- Overall Length
- 29.5 in
Description
Add a fashionable storage option to your space with this 14in black glass standard display stand. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.5in H x 13.5in W x 35.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.