30" Black and Silver Velvet and Stainless Steel Low Back Bar Height Bar Chair

  • Mfr # 555070

  • Zoro # G222810644


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Overall Length
16 in
Color
Silver
Finish
Chrome
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555070
Zoro #
G222810644
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Length
16 in
Seat Height
40 in

Details

Color
Silver
Finish
Chrome
Capacity
250 lb
Material
Stainless Steel
Item
Bar Chairs
Number of Stools Included
1
Bar Chair Type
Bar Height
Seat Style
Rectangle
Assembly Required
Full Assembly Needed

Description

With this 30-inch black and silver velvet and stainless steel low back bar height bar chair you can add design and extra seating to your space. The black velvet seat of this stool is a nice contrast to the high quality, silver stainless steel of the base. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40-inch h x 19-inch w x 16-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.