
30" Black Mirrored Glass Floor Vase With Faux Crystals
Mfr # 636350
Zoro # G722883384
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Size
Size 1
Vase Type
Floor Vase
Finish Style
No Distressing
Watertight
Yes
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636350
Zoro #
G722883384
UPC #
-
Country of Origin
China
Dimensions
Size
Size 1
Depth
10.63 in
Width
5.31 in
Length
30.12 in
Details
Vase Type
Floor Vase
Finish Style
No Distressing
Watertight
Yes
Assembly Required
No
Commercial Use
No
Hand Painted
No
Finish
Does Not Apply
Color
Black
Pattern
No Pattern and Not Solid Color
Intended Room
Living Room
Material
Mirrored Glass
Shape
Novelty
Occasion
No Holiday
Style
Modern
Additional Embellishments
Faux Crystals
Item
Vases
Description
Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. This stunning floor vase boasts a sleek design, making it a striking centerpiece in any room. Clad from high-quality smoky black pieces of mirrored glass and silver sparkly crushed faux crystals, it reflects light beautifully, adding a touch of elegance to your decor. The vase is watertight, ensuring your floral arrangements stay perfectly hydrated without the worry of leaks. Adorned with inlaid faux crystals, this piece brings a hint of glamour, making it a versatile choice for enhancing living rooms, entryways, or bedrooms with sophistication and charm. 30.12-inch h x 5.31-inch w x 10.63-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.