
30" Blue and Silver Metal and Velvet Low Back Bar Height Bar Chair
Mfr # 555066
Zoro # G322810674
product price:Â $531.99
/ea
Free Shipping & Returns
Key Features
Bar Chair Type
Bar Height
Number of Stools Included
1
Overall Width
19 in
Seat Height
40 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555066
Zoro #
G322810674
UPC #
-
Country of Origin
China
Dimensions
Overall Width
19 in
Seat Height
40 in
Overall Length
16 in
Details
Bar Chair Type
Bar Height
Number of Stools Included
1
Color
Silver
Item
Bar Chairs
Capacity
250 lb
Assembly Required
Full Assembly Needed
Finish
Chrome
Seat Style
Rectangle
Material
Metal
Description
With this 30-inch blue and silver metal and velvet low back bar height bar chair you can add design and extra seating to your space. The silver coloration runs throughout this good looking metal and velvet stool. The base of this stool is made from metal in a silver color that is a nice contrast to the blue and silver velvet seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 40-inch h x 19-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.