Shop HOMEROOTS
See all product information
Create Account
Set of Two 30" Brown And Black Faux Leather And Steel Bar Height Bar Chairs
Mfr # 555750
Zoro # G822371927
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
18.9 in
Overall Length
19.7 in
Color
Brown Black
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555750
- Zoro #
- G822371927
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 39 in
- Overall Width
- 18.9 in
- Overall Length
- 19.7 in
Details
- Color
- Brown Black
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Application Type
- Yes
Description
The perfect way to add some extra seating in your home, this set of two 30-inch brown and black faux leather and steel bar height bar chairs will elevate the look and vibe of your room. Quality construction from black steel combines with brown faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 39-inch H x 18.9-inch W x 19.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.