Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Charcoal And Off White Linen Arm Chair

  • Mfr # 533960

  • Zoro # G522361822


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27 in
Application Type
No
Assembly Required
Partial Assembly Needed
Overall Width
30 in
Overall Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533960
Zoro #
G522361822
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Width
30 in
Overall Height
32.3 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Color
Charcoal White

Description

Fill your living room, bedroom, or office with fashionable seating options with this 30-inch charcoal and off white linen arm chair. Built to last this arm chair is finished in solid charcoal linen to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 32.3-inch h x 30-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.