30" Cream and Black Fabric and Metal Bar Height Bar Chair

  • Mfr # 605928

  • Zoro # G622811005


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Capacity
200 lb
Number of Stools Included
1
Seat Style
Round
Bar Chair Type
Bar Height
Overall Width
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605928
Zoro #
G622811005
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20.47 in
Seat Height
39.75 in
Overall Length
19.29 in

Details

Capacity
200 lb
Number of Stools Included
1
Seat Style
Round
Bar Chair Type
Bar Height
Material
Metal
Item
Bar Chairs
Assembly Required
Partial Assembly Needed
Color
Black
Shape
Rectangle
Finish
Matte

Description

Comfortable enough to sit in for awhile, this 30-inch cream and black fabric and metal bar height bar chair will transcend the look of your room. The cream upholstered seat of this stool is a nice contrast to the high quality, black metal of the base. The round shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 39.75-inch h x 20.47-inch w x 19.29-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.