
30" Gray and Black Fabric and Iron Backless Bar Height Bar Chair
Mfr # 605926
Zoro # G222810484
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Number of Stools Included
1
Material
Iron
Assembly Required
No Assembly Needed
Color
Black
Bar Chair Type
Bar Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605926
Zoro #
G222810484
UPC #
-
Country of Origin
China
Dimensions
Seat Height
30.32 in
Overall Length
16.54 in
Overall Width
16.54 in
Details
Number of Stools Included
1
Material
Iron
Assembly Required
No Assembly Needed
Color
Black
Bar Chair Type
Bar Height
Seat Style
Square
Item
Bar Chairs
Capacity
250 lb
Shape
Rectangle
Finish
Matte
Description
With this 30-inch gray and black fabric and iron backless bar height bar chair you can add design and extra seating to your space. The black coloration of the high quality iron base marries nicely with the gray upholstered seat. The square shape of the seat give this backless chair a fresh and fashionable look. Not only good looking and stylish, this chair features a square shaped seat and a backless for the ultimate in comfort and enjoyment. 30.32-inch h x 16.54-inch w x 16.54-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.