
30" Gray and Black Fabric and Metal Bar Height Bar Chair
Mfr # 605939
Zoro # G122811055
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19.25 in
Material
Metal
Assembly Required
No Assembly Needed
Seat Height
39.75 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
605939
Zoro #
G122811055
UPC #
-
Country of Origin
China
Dimensions
Overall Length
19.25 in
Seat Height
39.75 in
Overall Width
20.5 in
Details
Material
Metal
Assembly Required
No Assembly Needed
Finish
Matte
Color
Black
Bar Chair Type
Bar Height
Number of Stools Included
1
Seat Style
Round
Capacity
250 lb
Item
Bar Chairs
Shape
Rectangle
Description
The perfect way to add some extra seating in your home, this 30-inch gray and black fabric and metal bar height bar chair will elevate the look and vibe of your room. A black metal frame is finished off with a gray upholstered seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a round shaped seat and a full back for the ultimate in comfort and enjoyment. 39.75-inch h x 20.50-inch w x 19.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.