Shop HOMEROOTS

30" Green and Gold Metal and Velvet Low Back Bar Height Bar Chair

  • Mfr # 555116

  • Zoro # G522810931


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Overall Length
16 in
Color
Gold
Finish
Glossy
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555116
Zoro #
G522810931
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Length
16 in
Seat Height
40 in

Details

Color
Gold
Finish
Glossy
Capacity
250 lb
Material
Metal
Number of Stools Included
1
Seat Style
Rectangle
Item
Bar Chairs
Bar Chair Type
Bar Height
Assembly Required
Full Assembly Needed

Description

Comfortable enough to sit in for awhile, this 30-inch green and gold metal and velvet low back bar height bar chair will transcend the look of your room. The green velvet seat of this stool is a nice contrast to the high quality, gold metal of the base. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a rectangle shaped seat and a low back for the ultimate in comfort and enjoyment. 40-inch h x 19-inch w x 16-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.