
30" Light Gray and Black Fabric with Solid Wood Swivel Bar Height Bar Chair
Mfr # 534483
Zoro # G922375467
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Height
41.5 in
Overall Width
21 in
Overall Length
19 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534483
Zoro #
G922375467
UPC #
-
Country of Origin
China
Dimensions
Overall Height
41.5 in
Overall Width
21 in
Overall Length
19 in
Details
Application Type
No
Item
Bar Chair
Color
Light Gray/Gray Black
Assembly Required
Full Assembly Needed
Description
Comfortable enough to sit in for awhile, this 30-inch light gray and black fabric and solid wood swivel bar height bar chair will transcend the look of your room. The black coloration of the high quality solid wood base marries nicely with the light gray fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 41.5-inch H x 21-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.