
30" Slate Gray And Black Fabric And Steel Bar Height Bar Chair
Mfr # 555662
Zoro # G522371623
product price:Â $725.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.2 in
Overall Width
24.4 in
Overall Length
21.9 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
555662
Zoro #
G522371623
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40.2 in
Overall Width
24.4 in
Overall Length
21.9 in
Details
Color
Black
Assembly Required
No Assembly Needed
Item
Bar Chair
Commercial Use
Yes
Description
With this 30-inch slate gray and black fabric and steel bar height bar chair you can add design and extra seating to your space. The slate gray fabric seat of this stool is a nice contrast to the high quality, black steel of the base. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40.2-inch H x 24.4-inch W x 21.9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.