
Shop HOMEROOTS
See all product information
30" Taupe and Gold Fabric and Stainless Steel Low Back Bar Height Swivel Bar Chair
Mfr # 569147
Zoro # G922349130
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
22 in
Overall Length
21 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
569147
Zoro #
G922349130
UPC #
-
Country of Origin
China
Dimensions
Overall Height
38 in
Overall Width
22 in
Overall Length
21 in
Details
Application Type
No
Color
Taupe Gold
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Description
With this 30-inch taupe and gold fabric and stainless steel low back bar height swivel bar chair you can add design and extra seating to your space. The base of this stool is made from stainless steel in a gold color that is a nice contrast to the taupe fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 38-inch H x 22-inch W x 21-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.