Shop HOMEROOTS

30" White and Gold Faux Leather and Stainless Steel Low Back Bar Height Swivel Bar Chair

  • Mfr # 569175

  • Zoro # G122373065


product price:  $591.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
21 in
Overall Length
20.5 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569175
Zoro #
G122373065
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
21 in
Overall Length
20.5 in

Details

Color
White Gold
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
No

Description

With this 30-inch white and gold faux leather and stainless steel low back bar height swivel bar chair you can add design and extra seating to your space. A gold stainless steel frame is finished off with a white faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 42-inch H x 21-inch W x 20.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.