Shop HOMEROOTS
See all product information
Create Account
30in Antiqued White Wood Rolling Bar Cart
- Mfr # 286343
- Zoro # G823439923
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Frame Material
Manufactured Wood
Finish
Distressed
Style
Transitional
Outside Width
30 in
Caster Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286343
- Zoro #
- G823439923
- UPC #
- -
- Country of Origin
- China
- Bar Cart Frame Material
- Manufactured Wood
- Finish
- Distressed
- Style
- Transitional
- Caster Material
- Manufactured Wood
- Wine Storage
- No
- Locking Wheels
- No
- Assembly
- Full Assembly Needed
- Item
- Bar Carts and Servers
- Includes
- Yes
- Shape
- Rectangular
- Bar Cart Removable Components
- Tray
- Room
- Living Room
- Color
- Antiqued White
Dimensions
- Outside Width
- 30 in
- Overall Depth
- 18 in
- Outside Length
- 32 in
Description
Enhance your entertaining space with this 30-inch antiqued white wood rolling bar cart. Crafted from manufactured wood, the rectangular shape includes a bottom shelf and a removable tray that offers ample storage, serve, and display space. Equipped with wheels for easy mobility, this transitional style cart is both functional and stylish. The antiqued white color adds a touch of elegance to any room. Perfect for serving drinks or displaying glassware, this bar cart is a must-have for your next gathering. 32-inch h x 30-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.