Brown and Black Metal And Solid Wood Rolling Bar Cart With Wine Storage
- Mfr # 402564
- Zoro # G223439622
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Cabinets
No
Bar Cart Frame Material
Metal
Bar Cart Removable Components
Tray
Outside Width
28 in
Includes
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402564
- Zoro #
- G223439622
- UPC #
- -
- Country of Origin
- China
- Bar Cart Cabinets
- No
- Bar Cart Frame Material
- Metal
- Bar Cart Removable Components
- Tray
- Includes
- Yes
- Commercial Use
- No
- Caster Material
- Solid Wood
- Upholstered
- No
- Wine Storage
- Yes
- Item
- Bar Carts and Servers
- Shape
- Rectangular
- Room
- Kitchen
- Assembly
- Full Assembly Needed
- Color
- Brown, Black
Dimensions
- Outside Width
- 28 in
- Outside Length
- 32.5 in
- Overall Depth
- 16 in
Description
Enhance your entertaining space with this stylish rolling bar cart, crafted with a sturdy metal frame in a sleek black finish. The solid wood top in a rich brown hue adds warmth and elegance to your decor. Featuring a convenient rectangular shape, this cart includes wheels for easy mobility and boasts wine storage for your favorite bottles. Perfect for hosting gatherings or simply adding a touch of sophistication to your home bar area, the combination of brown and black tones complements a variety of interior styles effortlessly. Elevate your hosting experience with this functional and chic bar cart. 32.5-inch H x 28-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.