Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rustic Farmhouse Warm Tobacco Rolling Kitchen Cart
- Mfr # 286605
- Zoro # G323440153
product price:Â
$
2,144.99
/ea
Key Features
Commercial Use
No
Cabinets Included
Yes
Outside Length
36 in
Overall Depth
22 in
Outside Width
57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286605
- Zoro #
- G323440153
- UPC #
- -
- Country of Origin
- China
- Item
- Kitchen Carts-Islands
- Commercial Use
- No
- Cabinets Included
- Yes
- Assembly
- No Assembly Needed
- Color
- Brown
- Caster Material
- Solid and Manufactured Wood
- Counter Material
- Solid and Manufactured Wood
- Drawers Included
- Yes
Dimensions
- Outside Length
- 36 in
- Overall Depth
- 22 in
- Outside Width
- 57 in
Description
The best way to add extra work space and storage functionality to your kitchen is by including this Rustic Farmhouse Warm Tobacco Rolling Kitchen Cart to the overall setting. The antiqued and distressed warm brown finish is accented with black hardware that gives this cart extra charm. Offering plenty of storage with 3 easy roll out drawers and two cabinets, this cart also has two removeable boards on the top that give it even more functionality. Four locking caster wheels make it easy to move and safe to store in place. A great addition to your kitchen, dining, or living room area this cabinet will add storage and function that looks good and easily blends with most decor. 57in X 22in X 36in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.