Shop HOMEROOTS
See all product information
Create Account
30in Brown Square Reclaimed Wood Serving Tray With Handles
- Mfr # 376043
- Zoro # G123440421
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Shape
Square
Dishwasher Safe
No
Assembly Required
No Assembly Needed
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376043
- Zoro #
- G123440421
- UPC #
- -
- Country of Origin
- India
- Shape
- Square
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Finish
- Natural
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Color
- Brown
- Chip Resistant
- No
- Item
- Trays
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
Dimensions
- Size
- 30" W
- Overall Width
- 30 in
- Length
- 3 in
- Overall Depth
- 30 in
Description
This 30-inch brown square reclaimed wood serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Solid wood construction gives this square serving tray an overall timeless appearance and natural appeal. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. 3-inch H x 30-inch W x 30-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.