Shop HOMEROOTS
See all product information
Create Account
Set of Two Yellow Metal Handmade Serving Tray
- Mfr # 609094
- Zoro # G123440698
product price:Â
$
92.49
/ea
Key Features
Shape
Rectangular
Chip Resistant
No
Assembly Required
No Assembly Needed
Microwave Safe
No
Length
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609094
- Zoro #
- G123440698
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Microwave Safe
- No
- Material
- Metal
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Food Safe
- No
- Capacity
- 10
- Finish
- Antique
- Color
- Yellow
Dimensions
- Length
- 1.77 in
- Overall Depth
- 15.35 in
- Overall Width
- 15.35 in
Description
This set of two yellow metal handmade serving tray is a handy and versatile addition to your home. Crafted from sturdy and durable metal, this rectangular serving tray is versatile enough to blend with a variety of color palettes and aesthetics. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. Each set comes with two pieces that can be used separately or together. 1.77-inch h x 15.35-inch w x 15.35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.