30in Gray Distressed Solid Wood Textured Door Accent Cabinet With Two Doors
- Mfr # 557029
- Zoro # G723439184
product price:Â
$
1,949.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Overall Length
30 in
Finish
Matte
Mirrored Finish
No
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 557029
- Zoro #
- G723439184
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 30 in
- Overall Depth
- 16 in
- Width
- 44 in
Details
- Assembly
- No Assembly Needed
- Finish
- Matte
- Mirrored Finish
- No
- Item
- Cabinets
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Lacquered
- No
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Material
- Solid Wood
- Weight Capacity
- 100 lbs
- Color
- Black
- Shape
- Rectangular
- Gloss Finish
- No
Description
This 30-inch gray distressed solid wood textured door accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid mango wood and features beautifully hand-carved doors that feature a floral medallion pattern. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.00-inch h x 44.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.