36in Oak Wood Storage Bench with Drawers
- Mfr # 535167
- Zoro # G223439394
product price:Â
$
302.99
/ea
Key Features
Seat Material
Manufactured Wood
Overall Length
89.2 in
Leg Color
Oak
Assembly
Full Assembly Needed
Overall Depth
19.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535167
- Zoro #
- G223439394
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 89.2 in
- Overall Depth
- 19.6 in
- Width
- 35.8 in
Details
- Seat Material
- Manufactured Wood
- Leg Color
- Oak
- Assembly
- Full Assembly Needed
- Weight Capacity
- 179 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstered
- No
- Leg Material
- Manufactured Wood
- Bench Type
- Entryway Bench
- Finish
- Natural
- Material
- Manufactured Wood
- Hand Crafted
- No
- Item
- Benches
- Color
- Oak
- Style
- Modern
Description
Distinctive in style the 36-inch oak wood storage bench with drawers radiates a versatile charm. This bench features quality construction from manufactured wood in an updated monotone color scheme with oak as the main color throughout. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 89.2-inch h x 35.8-inch w x 19.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.