Shop HOMEROOTS
See all product information
Create Account
30in Teal Wood And Water Hyacinth Accent Cabinet With Six Drawers
Mfr # 286668
Zoro # G023438702
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Assembly
Full Assembly Needed
Textural Detailing
Inlaid Rattan
Shelves Included
No
Overall Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286668
- Zoro #
- G023438702
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13 in
- Overall Length
- 28 in
- Width
- 30 in
Details
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Textural Detailing
- Inlaid Rattan
- Shelves Included
- No
- Finish
- Glossy
- Gloss Finish
- Yes
- Color
- Teal Blue
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- No
- Number of Drawers
- 6
- Shape
- Rectangular
- Cabinet Design
- Standard
- Item
- Cabinets
- Weight Capacity
- 154 lbs
Description
With an updated casual style, this Teal Accent Chest is a great choice for practical storage that looks good and will add a fun touch of coastal, casual, or modern farmhouse style to your space. This versatile console cabinet is an accent piece you can count on. Finished in a purposefully weathered and rustic style, this unit adds style and storage to your living room, hallway, laundry room, lounge, bedroom, or office. This great piece includes two easy glide smaller wooden drawers and four larger drawers with water hyacinth woven wicker fronts for all of your storage needs. 28.00-inch h x 30.00-inch w x 13.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.