30in White Wood And Water Hyacinth Accent Cabinet With Six Drawers
- Mfr # 286667
- Zoro # G923438482
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Finish
Glossy
Width
30 in
Material
Manufactured Wood
Overall Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286667
- Zoro #
- G923438482
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Overall Depth
- 13 in
- Overall Length
- 28 in
Details
- Shape
- Rectangular
- Finish
- Glossy
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Cabinet Doors
- No
- Cabinet Type
- Accent Cabinet
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Number of Drawers
- 6
- Textural Detailing
- Inlaid Rattan
- Shelves Included
- Yes
- Item
- Cabinets
- Gloss Finish
- Yes
- Color
- White
Description
With an updated casual style, this White Accent Chest is a great choice for practical storage that looks good and will add a fun touch of coastal, casual, or modern farmhouse style to your space. This versatile console cabinet is an accent piece you can count on. Finished in a purposefully weathered and rustic style, this unit adds style and storage to your living room, hallway, laundry room, lounge, bedroom, or office. This great piece includes two easy glide smaller wooden drawers and four larger drawers with water hyacinth woven wicker fronts for all of your storage needs. 28.00-inch h x 30.00-inch w x 13.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.