
31" Blue and Black Fabric with Metal Swivel Bar Height Bar Chair
Mfr # 534460
Zoro # G822373990
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Width
19.5 in
Overall Length
19.5 in
Assembly Required
Full Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
534460
Zoro #
G822373990
UPC #
-
Country of Origin
China
Dimensions
Overall Height
41 in
Overall Width
19.5 in
Overall Length
19.5 in
Details
Color
Blue Black
Item
Bar Chair
Assembly Required
Full Assembly Needed
Application Type
No
Description
With this 31-inch blue and black fabric and metal swivel bar height bar chair you can add design and extra seating to your space. Quality construction from black metal combines with blue fabric to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 41-inch H x 19.5-inch W x 19.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.