
31" Gray and Brown Fabric and Solid Wood Backless Bar Height Bar Chair
Mfr # 632355
Zoro # G122356389
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Brown
Overall Length
20.25 in
Overall Width
14.13 in
Overall Height
30.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632355
Zoro #
G122356389
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
20.25 in
Overall Width
14.13 in
Overall Height
30.75 in
Details
Color
Gray Brown
Item
Bar Chair
Application Type
Yes
Assembly Required
Partial Assembly Needed
Description
Bring a trendy bar vibe to your space, with this 31-inch gray and brown fabric and solid wood backless bar height bar chair. The brown coloration of the high quality solid wood base marries nicely with the gray upholstered seat. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 30.75-inch h x 14.13-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.