Shop HOMEROOTS
See all product information
Create Account
31in Brown Wood Accent Cabinet With Two Doors
Mfr # 691108
Zoro # G423438388
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Shelves Included
Yes
Solid Wood Frame
Yes
Weight Capacity
150 lbs
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691108
- Zoro #
- G423438388
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Width
- 31 in
- Overall Length
- 36 in
Details
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Solid Wood Frame
- Yes
- Weight Capacity
- 150 lbs
- Cabinet Doors
- Yes
- Item
- Cabinets
- Number of Cabinets
- 3
- Assembly
- Partial Assembly Needed
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Shape
- Rectangular
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Gloss Finish
- No
- Finish
- Natural
- Glass Doors
- No
- Lacquered
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch brown wood accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.