40in Beige and Brown Upholstered Polyester Bench with Shelves
- Mfr # 286430
- Zoro # G323438334
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
100% Polyester
Size
18" x 40" x 16"
Finish
Natural
Nailhead Trim
No
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286430
- Zoro #
- G323438334
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- 100% Polyester
- Finish
- Natural
- Item
- Benches
- Nailhead Trim
- No
- Leg Color
- Brown
- Bench Pattern
- Solid Color
- Seat Material
- Upholstery
- Upholstery Color
- Beige
- Weight Capacity
- 200 lbs
- Color
- Beige
- Upholstered
- Yes
- Assembly
- Full Assembly Needed
- Leg Material
- Solid Wood
- Material
- Upholstery
- Hand Crafted
- No
- Bench Type
- Entryway Bench
Dimensions
- Size
- 18" x 40" x 16"
- Overall Length
- 18 in
- Width
- 40 in
- Overall Depth
- 16 in
Description
Add a good looking decorative accent to your space that is also practical for seating. The beige upholstery top of this bench is a nice contrast to the high quality, brown manufactured wood of the base. Expertly upholstered with padding in a soft solid color 100% polyester, this bench is as comfortable as it is good looking. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18-inch H x 40-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.