Shop HOMEROOTS
See all product information
Create Account
Gray and Natural 35in Rolling Kitchen Island With Storage
- Mfr # 402561
- Zoro # G523439490
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Kitchen Cart Type
Kitchen Island
Purposeful Distressing Type
No Distressing
Set
No
Base Color
Gray
Drawers Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402561
- Zoro #
- G523439490
- UPC #
- -
- Country of Origin
- China
- Kitchen Cart Type
- Kitchen Island
- Purposeful Distressing Type
- No Distressing
- Set
- No
- Base Color
- Gray
- Drawers Included
- Yes
- Counter Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Exterior Shelves Included
- Yes
- Cabinets Included
- Yes
- Hand Painted
- No
- Caster Material
- Manufactured Wood
- Foldable
- No
- Drop Leaf
- No
- Assembly
- Full Assembly Needed
- Item
- Kitchen Carts-Islands
- Commercial Use
- No
- Color
- Gray
- Shape
- Rectangular
Dimensions
- Overall Depth
- 18.5 in
- Outside Width
- 35.25 in
- Outside Length
- 35 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This gray and natural 35-inch rolling kitchen island with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Utilize the convenient drawers to store your cooking utensils and accessories. Maximize your space with this multi- functional and good looking kitchen island. 35-inch H x 35.25-inch W x 18.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.