35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717473
- Zoro # G923439496
product price:Â
$
1,125.99
/ea
Free Shipping & Returns
Key Features
Finish
Oak
Assembly
No Assembly Needed
Seat Material
Upholstery
Bench Pattern
Solid Color
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 717473
- Zoro #
- G923439496
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Overall Depth
- 14.2 in
- Overall Length
- 15 in
Details
- Finish
- Oak
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Bench Pattern
- Solid Color
- Leg Material
- Solid Wood
- Item
- Benches
- Hand Crafted
- Yes
- Style
- Mid-Century
- Leg Color
- Brown
- Weight Capacity
- 28 lbs
- Upholstery Color
- Brown
- Upholstered
- Yes
- Upholstery Material
- Genuine Leather
- Material
- Upholstery
- Bench Type
- Entryway Bench
- Shape
- Rectangle
- Color
- Brown
- Nailhead Trim
- Yes
Description
Add a good looking decorative accent to your space that is also practical for seating. A solid brown solid wood frame is finished off with a matching brown upholstery seat, giving this bench a chic monotone look. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 15.00-inch h x 35.40-inch w x 14.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.