Shop HOMEROOTS
See all product information
Create Account
31in White Solid Wood Two Drawer Sideboard with Two Doors
- Mfr # 389745
- Zoro # G923439441
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Length
30 in
Material
Solid Wood
Includes
Yes
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389745
- Zoro #
- G923439441
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 14 in
- Length
- 30 in
- Width
- 31 in
- Size
- 31 x 14 x 30 in
Details
- Material
- Solid Wood
- Includes
- Yes
- Sideboard Type
- Sideboard
- Door Included
- Yes
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- 2
- Glass Doors
- No
- Assembly Required
- No Assembly Needed
- Item
- Sideboards
- Style
- Transitional
- Color
- White
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking white solid wood sideboard. Featuring two drawers and shelves for organized storage, this transitional style cabinet also includes doors for easy access to your belongings. Crafted from solid wood, the sideboard exudes timeless elegance and durability, making it a perfect addition to any home decor setting. 30-inch H x 31-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.