Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
81in Brown Solid Wood Sideboard Soft Close with Four Doors
- Mfr # 611028
- Zoro # G523439933
product price:Â
$
3,285.99
/ea
Key Features
Length
33 in
Door Design
Flat/Plain
Commercial Use
No
Door Included
Yes
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611028
- Zoro #
- G523439933
- UPC #
- -
- Country of Origin
- India
- Door Design
- Flat/Plain
- Commercial Use
- No
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Style
- Modern
- Soft Close or Self Close Drawers
- Yes
- Glass Doors
- No
- Shape
- Rectangular
- Material
- Solid Wood
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Includes
- No
- Capacity
- 300
- Color
- Brown
- Sliding Doors
- No
- Purposeful Distressing Type
- No Distressing
Dimensions
- Length
- 33 in
- Depth
- 18.75 in
- Width
- 81 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard exudes durability and elegance in every detail. The modern style complements various interior themes, while the rich brown color adds warmth to your decor. It features a flat/plain door design, ensuring a sleek and seamless appearance. With shelves included, this piece provides ample storage options to keep your belongings organized and easily accessible while enhancing the overall aesthetic of your space. 33.00-inch h x 81.00-inch w x 18.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.