70in Brown and Black Solid Wood Six Drawer Sideboard
- Mfr # 380212
- Zoro # G623440525
product price:Â
$
2,365.99
/ea
Key Features
Material
Solid Wood
Includes
Yes
Depth
18 in
Glass Doors
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380212
- Zoro #
- G623440525
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 18 in
- Length
- 31 in
- Width
- 70 in
- Size
- 18 x 70 x 31 in
Details
- Material
- Solid Wood
- Item
- Sideboards
- Includes
- Yes
- Glass Doors
- No
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 6
- Purposeful Distressing Type
- No Distressing
- Finish
- Natural
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Door Included
- No
- Color
- Brown, Black
- Style
- Modern
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hardwearing and versatile solid wood sideboard. Featuring six drawers for ample storage, this modern piece in brown and black adds a touch of sophistication to any space. Its solid wood construction ensures durability and longevity, while the sleek design enhances the aesthetic appeal of your decor. Upgrade your storage solutions with this stylish sideboard that seamlessly blends functionality with contemporary style. 31-inch H x 70-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.