Shop HOMEROOTS
See all product information
Create Account
31in White Wood Accent Cabinet
- Mfr # 693398
- Zoro # G223439837
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Standard
Overall Depth
16 in
Overall Length
31 in
Mirrored Finish
No
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693398
- Zoro #
- G223439837
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 31 in
- Width
- 31 in
Details
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Item
- Cabinets
- Material
- Solid and Manufactured Wood
- Lacquered
- No
- Color
- White
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- Yes
- Weight Capacity
- 50 lbs
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Finish
- Matte
Description
This 31-inch white wood accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.