20in Blue and Brown Hand Painted Wood Accent Cabinet With Three Drawers
- Mfr # 383195
- Zoro # G323439751
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
No
Finish
Honey
Cabinet Design
Standard
Mirrored Finish
No
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383195
- Zoro #
- G323439751
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 20 in
- Overall Length
- 30 in
- Overall Depth
- 16 in
Details
- Cabinet Doors
- No
- Finish
- Honey
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Gloss Finish
- No
- Item
- Cabinets
- Number of Drawers
- 3
- Solid Wood Frame
- No
- Glass Doors
- No
- Color
- Blue, Gold
- Cabinet Type
- Accent Cabinet
- Material
- Solid Wood
- Shelves Included
- No
- Assembly
- No Assembly Needed
- Lacquered
- No
- Shape
- Rectangular
Description
This 20-inch blue and brown hand painted wood accent cabinet with three drawers will be the perfect addition to your dining or living space. This beautiful accent is handcrafted from a mix of high quality mango wood and manufactured wood veneers. Finished in a textured, distressed, and hand painted navy blue with golden accents and decorated florals, this piece has an exotic feel to it and would be a beautiful designer piece to add to any entryway, hall, bedroom, or living area. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.00-inch h x 20.00-inch w x 16.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.