Shop HOMEROOTS
See all product information
Create Account
23in Gray and Black Plastic Accent Cabinet With Three Drawers
- Mfr # 668934
- Zoro # G323440030
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Solid Wood Frame
No
Assembly
No Assembly Needed
Color
Black, Gray
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668934
- Zoro #
- G323440030
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 29.5 in
- Overall Depth
- 14 in
- Width
- 23.25 in
Details
- Material
- Plastic
- Item
- Cabinets
- Solid Wood Frame
- No
- Assembly
- No Assembly Needed
- Color
- Black, Gray
- Finish
- Matte
- Mirrored Finish
- No
- Weight Capacity
- 120 lbs
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Cabinet Doors
- No
- Number of Drawers
- 3
- Shelves Included
- No
- Lacquered
- No
- Cabinet Design
- Standard
- Shape
- Rectangular
Description
Add a fashionable storage option to your space with this 23-inch gray and black plastic accent cabinet with three drawers. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.50-inch h x 23.25-inch w x 14.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.