Shop HOMEROOTS
See all product information
Create Account
31in White Wood Accent Cabinet With Two Doors
- Mfr # 691107
- Zoro # G623438881
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
150 lbs
Color
White
Shelves Included
Yes
Gloss Finish
No
Solid Wood Frame
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691107
- Zoro #
- G623438881
- UPC #
- -
- Country of Origin
- China
- Weight Capacity
- 150 lbs
- Color
- White
- Shelves Included
- Yes
- Gloss Finish
- No
- Solid Wood Frame
- Yes
- Finish
- Matte
- Material
- Solid and Manufactured Wood
- Item
- Cabinets
- Number of Cabinets
- 3
- Lacquered
- No
- Cabinet Doors
- Yes
- Assembly
- Partial Assembly Needed
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Mirrored Finish
- No
- Glass Doors
- No
- Cabinet Design
- Standard
Dimensions
- Width
- 31 in
- Overall Length
- 36 in
- Overall Depth
- 16 in
Description
Add a fashionable storage option to your space with this 31-inch white wood accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.