31in White Wood Accent Cabinet With Two Doors
- Mfr # 691109
- Zoro # G523438851
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Lacquered
No
Weight Capacity
150 lbs
Gloss Finish
No
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691109
- Zoro #
- G523438851
- UPC #
- -
- Country of Origin
- China
- Lacquered
- No
- Weight Capacity
- 150 lbs
- Gloss Finish
- No
- Assembly
- Partial Assembly Needed
- Cabinet Type
- Accent Cabinet
- Material
- Solid and Manufactured Wood
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Shape
- Rectangular
- Glass Doors
- Yes
- Color
- White
- Finish
- Matte
- Item
- Cabinets
- Number of Cabinets
- 3
- Solid Wood Frame
- Yes
- Shelves Included
- Yes
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 36 in
- Width
- 31 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch white wood accent cabinet with two doors. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.