Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
33in Brown and Dark Brown Accent Cabinet
- Mfr # 473072
- Zoro # G523438820
product price:Â
$
1,580.99
/ea
Key Features
Width
33 in
Finish
Natural
Overall Depth
18 in
Shelves Included
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473072
- Zoro #
- G523438820
- UPC #
- -
- Country of Origin
- Viet Nam
- Finish
- Natural
- Shelves Included
- No
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Item
- Cabinets
- Solid Wood Frame
- No
- Gloss Finish
- No
- Lacquered
- No
- Shape
- Rectangular
- Weight Capacity
- 50 lbs
- Assembly
- Full Assembly Needed
- Cabinet Doors
- Yes
- Color
- Dark Brown
Dimensions
- Width
- 33 in
- Overall Depth
- 18 in
- Overall Length
- 53 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 33-inch brown and dark brown accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 53-inch h x 33-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.