37in Black Wood Accent Cabinet With Two Doors And One Drawer
- Mfr # 524964
- Zoro # G323439393
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Finish
Natural
Shape
Rectangular
Number of Cabinets
1
Weight Capacity
77 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524964
- Zoro #
- G323439393
- UPC #
- -
- Country of Origin
- Colombia
- Mirrored Finish
- No
- Item
- Cabinets
- Finish
- Natural
- Shape
- Rectangular
- Number of Cabinets
- 1
- Weight Capacity
- 77 lbs
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Assembly
- Full Assembly Needed
- Shelves Included
- Yes
- Color
- Black
- Cabinet Design
- Standard
- Lacquered
- No
- Number of Drawers
- 1
Dimensions
- Overall Length
- 20.07 in
- Overall Depth
- 35.82 in
- Width
- 36.88 in
- Size
- 37 in
Description
Add a fashionable storage option to your space with this 37-inch black wood accent cabinet with two doors and one drawer. This beautiful accent is made from sturdy MDF that is built to last. Multi-functional to use as a microwave stand, TV stand, Linen cabinet and more. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 20.07-inch h x 36.88-inch w x 35.82-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.