Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627446
Zoro # G922908962
product price:Â $1,254.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
24 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627446
- Zoro #
- G922908962
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 24 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Base Color
- White
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 24-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from durable manufactured wood, this vanity features a pristine white finish that enhances any bathroom decor. The included ceramic sink offers a sleek look while ensuring long-lasting performance. With two functional drawers equipped with soft close drawer glides, you'll enjoy smooth and quiet operation for all your storage needs. The free-standing standard installation type makes it easy to incorporate into your space, providing both style and convenience. This vanity is the perfect addition for those seeking to elevate their bathroom's aesthetic while enjoying ample storage options. 18.9375-inch h x 24-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.