Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32" Espresso Solid Wood Five Drawer Chest
- Mfr # 374165
- Zoro # G522906061
product price:Â
$
579.99
/ea
Key Features
Color
Espresso
Dresser Type
Standard Dresser
Finish
Natural
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374165
- Zoro #
- G522906061
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Espresso
- Dresser Type
- Standard Dresser
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Material
- Manufactured Wood
- Doors Included
- No
- Commercial Use
- Yes
- Style
- Contemporary
- Dresser Orientation
- Vertical
- Number of Drawers
- 5
- Item
- Dressers
Dimensions
- Depth
- 17 in
- Width
- 32 in
- Length
- 48 in
Description
Add personality to your bedroom style and a feeling of coziness with this 32" espresso solid wood five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 48" H x 32" W x 17" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.