Shop HOMEROOTS
See all product information
Create Account
34" Black Leather Match Power Heated Massage Recliner
- Mfr # 318863
- Zoro # G823426442
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Reclining Type
Power
Depth
37 in
Width
34 in
Upholstery Material
Leather Match
Base Type
Rocker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318863
- Zoro #
- G823426442
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Color
- Black
- Upholstery Material
- Leather Match
- Item
- Recliners
- Base Type
- Rocker
- Material
- Metal
- Design Type
- Standard Recliner
- Assembly Required
- Yes
- Finish
- Natural
Dimensions
- Depth
- 37 in
- Width
- 34 in
- Length
- 41 in
Description
Add this tasteful and delightful piece of furniture to your living space to create an inspiring atmosphere. The rocker recliner comes with the state-of-the-art features that will elicit pure opulence and luxury. It is sumptuously padded and upholstered in ultra-soft black bonded leather match meant to offer unbeatable comfort and relaxation. The recliner has massage capability that functions just at the push of a button on the remote control conveniently kept in the side pocket. This contemporary styled rocker recliner features adjustable oversized headrest, beverage holders, track style arms and a charming stitching finishing. Its massage points include tight, leg, lumbar and back while also having the ability to switch mode from press, pulse, auto, wave to normal. Also the controller features include power on/off, heat on/off as well as intensity high/low. Definitely this multi-functional recliner has got all the cool frills and thrills that will ensure a maximum comfort and enjoyment. It has a weight capacity of 300Lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.