32" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627474

  • Zoro # G322910121


product price:  $1,515.99
/ea
Free Shipping & Returns

Key Features

Length
17.81 in
Color
White
Countertop Material
Manufactured Wood
Material
Manufactured Wood
Height
18.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627474
Zoro #
G322910121
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.81 in
Height
18.94 in
Width
32 in

Details

Color
White
Countertop Material
Manufactured Wood
Material
Manufactured Wood
Finish
Glossy White
Item
Bathroom Vanities
Base Color
Gray
Includes
Sink

Description

The 32-inch gray wood freestanding bathroom vanity with white sink and two drawers combines contemporary design with functional elegance. Crafted from durable manufactured wood, this vanity features a sleek gray finish that complements any modern bathroom aesthetic. The white ceramic sink offers a clean and bright contrast, enhancing the overall look. With two spacious drawers equipped with soft close glides, organization becomes effortless while adding a touch of luxury. Its freestanding standard installation makes it easy to incorporate into your space, providing both style and practicality. Elevate your bathroom decor with this beautifully designed vanity that maximizes functionality without sacrificing elegance. 18.9375-inch h x 32-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.