32" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627380

  • Zoro # G422911967


product price:  $1,593.99
/ea
Free Shipping & Returns

Key Features

Base Color
Natural
Height
24.6 in
Color
White
Material
Manufactured Wood
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627380
Zoro #
G422911967
UPC #
-
Country of Origin
Spain

Dimensions

Height
24.6 in
Length
21.6 in
Width
32 in

Details

Base Color
Natural
Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Countertop Material
Manufactured Wood
Includes
Sink
Finish
White

Description

The 32-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a perfect blend of modern design and functionality. Crafted from manufactured wood, this vanity showcases a natural finish that enhances any bathroom decor. It features a sleek ceramic sink in white, providing a clean and bright centerpiece. With two functional drawers equipped with soft-close glides, this vanity ensures smooth operation and ample storage for all your essentials. The chrome handles add a touch of elegance while the brass construction guarantees durability. Designed as a free-standing unit, it provides easy installation without the need for extensive renovations. Elevate your bathroom experience with this stylish and practical piece that meets both aesthetic and functional needs. 24.6-inch h x 32-inch w x 21.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.